Shop All Wood Screws
Hillman
Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5763
Zoro # G409200947
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #4
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5763
- Zoro # G409200947
- UPC # 8236034288
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Coarse |
Item | Wood Screw |
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF037)
- ZORO SELECT 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0125)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151396)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2-1/2, PK10 (U07852.050.0250)
- HILLMAN 40172 12 x 4 in. Phillip Flat Head Zinc Plated Steel Wood Screws (77083)
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- HILLMAN Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5766)
- HILLMAN Power Pro No.8 x 1.75 in. Star Cabinet Screws 1 (5021990)
- HILLMAN Wood Screw, #8, 1/2 in, Zinc Plated Steel Pan Head Torx Drive (116936)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- Hillman Self-Tapping Screws