Shop All Wood Screws
Hillman
Wood Screw, #2, 8 in, Zinc Yellow Steel Flat Head Torx Drive
Mfr # 48589
Zoro # G806871917
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #2
- Fastener Length 8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48589
- Zoro # G806871917
- UPC # 38902073211
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64065)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK (404071)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (800832-10)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Wafer Head Torx Drive (116959)
- HILLMAN 40174 14 x 1 in. Flat Head Phillips Wood Screw (77067)
- HILLMAN 385624 4 x 1 in. Brass Wood Screws (5320239)
- HILLMAN TWINFST CABINET 10X2 1/2 (39269)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- HILLMAN Wood Screw, #4, 1 in (40005)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Stainless Steel 40 PK (96015)
- Hillman Self-Tapping Screws