Shop All Wood Screws
Hillman
Wood Screw, #2, 6 in, Zinc Yellow Steel Flat Head Phillips Drive
Mfr # 47673
Zoro # G306871424
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #2
- Fastener Length 6 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47673
- Zoro # G306871424
- UPC # 8236560824
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Steel Body, 1000 PK (SD66BS)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK (1889PK)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040688GR)
- HILLMAN 7 x 1.25 in. Square Drive Pocket Screw, 100PK (42165)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116804)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- HILLMAN Wood Screw, #8, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5790)
- HILLMAN Wood Screw, #8, 1 in, Brass Flat Head Phillips Drive, 10 PK (7272)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40842)
- THE EARPHONE CONNECTION Ear Phone Connection Fox Earpiece for Motorola, Kenwood, Harris Radios, (EP1069SC)
- Hillman Self-Tapping Screws