Shop All Wood Screws
Hillman
Wood Screw, 1/4 in, 8 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 47814
Zoro # G506871521
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 8 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 47814
- Zoro # G506871521
- UPC # 8236626346
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | External Hex |
Material | Steel |
Finish | Ceramic Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Galvanized, 20 PK (7746HD5-PWR)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 50 PK (05398)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62904)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 3400 PK (B37061.037.0001)
- HILLMAN Hillman Fasteners 48648 8 x 2.5 in. Dichromate Cabinet Installation Screws; Star Zinc & Yellow (196572)
- HILLMAN Hillman Fasteners 48385 2 in. X 8 Exterior Phillips Wood Screw (196022)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (42504)
- HILLMAN Wood Screw, #10, 2 in (80218)
- HILLMAN Wood Screw, #10, 1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116840)
- HILLMAN 8X2 BLACK CABINET SCREW (39242)
- SPAX CONSTROTN SCREW#8X1-1/2in. O (42318704004068)
- Hillman Self-Tapping Screws