Shop All Wood Screws
Hillman
Wood Screw, 1/4 in, 8 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 47806
Zoro # G606871544
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 8 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47806
- Zoro # G606871544
- UPC # 8236696134
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | External Hex |
Material | Steel |
Finish | Ceramic Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- KIPP Eye Bolt Without Shoulder, M20, 80 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20100)
- ZORO SELECT Set Screw, M16 x 2mm, 70mm L, PK10 (M51240.160.0070)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- HILLMAN 561044 12-14 x 2 in. Zinc Plated Neoprene Washer Screws (78634)
- HILLMAN Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Torx Drive (116701)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Plated (48580)
- HILLMAN LB 3x10 SS EXT Screw (48623)
- HILLMAN Wood Screw, #6, 1/2 in (80159)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48416)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK (62186)
- Hillman Self-Tapping Screws