Shop All Wood Screws
Hillman
Wood Screw, 1/4 in, 7 in, Ceramic Coated Steel Wafer Head Torx Drive
Mfr # 48119
Zoro # G106871563
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Torx Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 7 in
- Material Steel
- Finish Ceramic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48119
- Zoro # G106871563
- UPC # 8236964639
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Torx |
Material | Steel |
Finish | Ceramic Coated |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (Z9272)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51830-107L)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0075)
- MIDWEST FASTENER 1/2"-13 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01151)
- HILLMAN Wood Screw Assortment Kit (130206)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive (42469)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- HILLMAN Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive (80171)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Wafer Head Torx Drive (116959)
- HILLMAN 40172 12 x 4 in. Phillip Flat Head Zinc Plated Steel Wood Screws (77083)
- CSH Wood Screw, #8, 2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 4000 PK (0.FSC08200ZN17)
- Hillman Self-Tapping Screws