Shop All Wood Screws
Hillman
Wood Screw, 1/4 in, 4 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 47812
Zoro # G506871514
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 4 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47812
- Zoro # G506871514
- UPC # 8236697599
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | External Hex |
Material | Steel |
Finish | Ceramic Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.512 in L, Zinc Alloy (900610-13)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60225-100P)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.1000)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116790)
- HILLMAN 7 x 1.25 in. Square Drive Pocket Screw, 100PK (42165)
- HILLMAN 39279 10 x 2.5 in. Cabinet Mounting Screws (5320049)
- HILLMAN 10 x 4 in. T-25 Power Pro Premium Exterior Wood Screw, Bronze - 5 lbs Per Box (HI44766)
- HILLMAN Wood Screw, #4, 3/4 in (40004)
- HILLMAN 8X2 1/2 BLACK CABINET SCREW (39244)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 2200 PK (0840DQFDB)
- Hillman Wood Screws