Shop All Wood Screws
Hillman
Wood Screw, 1/4 in, 10 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 47815
Zoro # G006871526
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 10 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47815
- Zoro # G006871526
- UPC # 8236626353
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | External Hex |
Material | Steel |
Finish | Ceramic Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Galvanized (GVSEB58X6)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (WWG-CPS-017)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 1"-8 Thread Size, 6 in Lg, 15 PK (291295G1)
- HILLMAN Hillman Fasteners 195769 2.5 x 0.25 in. Tite Black Ceramic Exterior Timber Tite Screws - Pack of 50 (195769)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Wafer Head Torx Drive (116959)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- HILLMAN 39279 10 x 2.5 in. Cabinet Mounting Screws (5320049)
- HILLMAN Wood Screw, #8, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116828)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 300PK (FTC17O38338)
- Hillman Wood Screws