Shop All Wood Screws
Hillman
Wood Screw, #10, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5814
Zoro # G709200975
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #10
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5814
- Zoro # G709200975
- UPC # 8236034479
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Coarse |
Item | Wood Screw |
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKF6)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU30)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK (WWG-30005)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPS-038)
- HILLMAN Wood Screw, #6, #8, 3/4 in, 1 in, 1-1/2 in (#6 Screw Size); 1 in;1-1/4 in; 1-1/2 in (#8 Screw Size) (41814)
- HILLMAN Hillman Fasteners 41917 50 Pack; 8 x 3 in. All Purpose Wood Screws - Pack Of 5 (831786)
- HILLMAN Wood Screw, #8, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (42478)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive (42469)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (0814DPP17)
- Hillman Self-Tapping Screws