Shop All Wood Screws
Hillman
Wood Screw, #10, 3 in, Zinc Yellow Steel Wafer Head Torx Drive, 5 PK
Mfr # 116968
Zoro # G806871078
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Type Serrated Hi-lo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 116968
- Zoro # G806871078
- UPC # 38902134301
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Thread Type | Serrated Hi-lo |
Description
40Pk 8X3/4 Int Ph Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (U01000.037.0062)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (1775000)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23053)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (60064)
- HILLMAN Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116966)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Wafer Head Torx Drive (116959)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- HILLMAN Wood Screw, 1/4 in, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116815)
- HILLMAN Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Torx Drive (116706)
- HILLMAN Wood Screw, #6, #8, 3/4 in, 1 in, 1-1/2 in (#6 Screw Size); 1 in;1-1/4 in; 1-1/2 in (#8 Screw Size) (41814)
- MIDWEST FASTENER Wood Screw, M7, 70 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38551)
- Hillman Wood Screws