Shop All Wood Screws
Hillman
Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 48311
Zoro # G906871091
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48311
- Zoro # G906871091
- UPC # 38902061720
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Thread Type | Cross-cut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, Nitronic 60, 100 PK (A3591-3EN285)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Trim Head Torx Drive (42501)
- HILLMAN Wood Screw, #6, 5/8 in, Epoxy Coated Steel Flat Head Torx Drive (116781)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive (42470)
- HILLMAN Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5763)
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- HILLMAN Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Torx Drive (116706)
- USG INTERIORS Durock Wood Screw (170189)
- Hillman Self-Tapping Screws