Shop All Wood Screws
Hillman
Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive
Mfr # 48391
Zoro # G406871515
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48391
- Zoro # G406871515
- UPC # 38902064110
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91490)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440100025)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 257 PK (54935)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9095SS)
- HILLMAN 7 x 1.25 in. Square Drive Pocket Screw, 100PK (42165)
- HILLMAN Wood Screw, #6, 1/2 in (80159)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- HILLMAN Wood Screw, #10, 2 in (80218)
- HILLMAN Wood Screws for Construction (5021926)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116763)
- CSH Wood Screw, #8, 2-1/2 in, Black Stainless Steel Washer Head Square Drive, 2500 PK (0.RWSC08212B17)
- Hillman Wood Screws