Shop All Wood Screws
Hillman
Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive
Mfr # 48390
Zoro # G406871522
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48390
- Zoro # G406871522
- UPC # 38902064097
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07160.030.0006)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160032FZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38405.075.0001)
- HILLMAN Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5 PK (40828)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (56286)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- HILLMAN Wood Screw, #6, 1 in, Torx Drive (5021930)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- HILLMAN Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive (259051)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0150)
- Hillman Wood Screws