Shop All Wood Screws
Hillman
Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive
Mfr # 42475
Zoro # G106871129
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42475
- Zoro # G106871129
- UPC # 38902071835
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Thread Type | Cross-cut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- HILLMAN Wood Screw, #10, 2 in, Epoxy Coated Steel Flat Head Torx Drive (116843)
- HILLMAN Wood Screw, #9, 3 in, Zinc Plated (48592)
- HILLMAN 4.5 ZINC PLATED SAFETY HASP SWVLE (851396)
- HILLMAN Hillman Fasteners 195769 2.5 x 0.25 in. Tite Black Ceramic Exterior Timber Tite Screws - Pack of 50 (195769)
- HILLMAN 8X2 1/2 BLACK CABINET SCREW (39244)
- HILLMAN 385624 4 x 1 in. Brass Wood Screws (5320239)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- Hillman Self-Tapping Screws