Shop All Wood Screws
Hillman
Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 48422
Zoro # G506871507
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48422
- Zoro # G506871507
- UPC # 38902066138
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (TSIX0250100P-005P)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 10 PK (M01210.200.0030)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.075.3600)
- ZORO SELECT Set Screw, M8 x 1.25mm, 10mm L, PK100 (M51240.080.0010)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Plated (48580)
- HILLMAN Wood Screw, #6, 1 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116782)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Phillips Drive (48387)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116724)
- HILLMAN Wood Screw, #10, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5814)
- HILLMAN Wood Screw, #6, 1 in (40021)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0125)
- Hillman Self-Tapping Screws