Shop All Wood Screws
Hillman
Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive
Mfr # 116966
Zoro # G106871006
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Type Serrated Hi-lo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116966
- Zoro # G106871006
- UPC # 38902134288
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Thread Type | Serrated Hi-lo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (1JA77)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.075.0400)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Wafer Head Torx Drive (116959)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- HILLMAN Wood Screw, #10, 3 in, Zinc Yellow Steel Wafer Head Torx Drive, 5 PK (116968)
- HILLMAN Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive (48632)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- HILLMAN Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Torx Drive (116706)
- HICKORY HARDWARE Wood Screw, #8, 1-1/2 in, Zinc Plated 10 PK (VP5002)
- Hillman Wood Screws