Shop All Wood Screws
Hillman
Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive
Mfr # 48622
Zoro # G606871551
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48622
- Zoro # G606871551
- UPC # 38902071910
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-12, Steel, Grade C, Zinc Plated, 3/4 in Ht, 5 PK (U12950.150.0002)
- BSC PREFERRED Bronze Threaded Rod 5/8-11 Thread Size 1 Foot Long (94995A495)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- HILLMAN Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive (259051)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- HILLMAN Hillman Fasteners 47675 3 in. x 8 Zinc & Yellow Phillips All Purpose Screws (196556)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116790)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- PRIME-LINE Wood Screw Round Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK (9207268)
- Hillman Self-Tapping Screws