Shop All Wood Screws
Hillman
Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 48416
Zoro # G106871549
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48416
- Zoro # G106871549
- UPC # 38902065711
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51655)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted Steel Pan Head Phillips Drive, 12 PK (37875)
- HILLMAN Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42509)
- HILLMAN Wood Screw, #10, 2-1/2 in (80217)
- HILLMAN Wood Screw, #8, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116825)
- HILLMAN Wood Screw, #6, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5766)
- HILLMAN Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116764)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5834)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- Hillman Self-Tapping Screws