Shop All Wood Screws
Hillman
Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 48415
Zoro # G106871518
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48415
- Zoro # G106871518
- UPC # 38902065681
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- TAPCON 25PK14x134 SD Screw (28275)
- ZORO SELECT #2-56 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0031)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116763)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive (48588)
- HILLMAN Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 5 PK (116937)
- HILLMAN Wood Screw, #4, 3/4 in (40004)
- HILLMAN Wood Screw, #10, 3-1/2 in, Torx Drive (48593)
- HILLMAN Wood Screw, #8, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (42478)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40814)
- Hillman Wood Screws