Shop All Wood Screws
Hillman
Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Phillips Drive
Mfr # 48387
Zoro # G706871529
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 48387
- Zoro # G706871529
- UPC # 38902063878
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 6 PK (70521)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.060.0035)
- CUB CADET Screw Carriage, 5/16 in. (71004998)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- HILLMAN Wood Screw, Steel 10 PK (5103106)
- HILLMAN Wood Screw, #8, 2-1/5 in, Epoxy Coated Steel Trim Head Torx Drive (48637)
- HILLMAN Wood Screw, #8, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116825)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (48633)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- Hillman Self-Tapping Screws