Shop All Wood Screws
Hillman
Wood Screw, #10, 1 in, Brass Flat Head Phillips Drive, 10 PK
Mfr # 7284
Zoro # G609204394
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Brass
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 7284
- Zoro # G609204394
- UPC # 8236036947
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Thread Style | Coarse |
Item | Wood Screw |
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV3)
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06982-PWR)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61433)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- HILLMAN 7284 10 x 1 in. Brass Wood Screw- - pack of 10 (5102140)
- HILLMAN Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48622)
- HILLMAN 40174 14 x 1 in. Flat Head Phillips Wood Screw (77067)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40842)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- Hillman Self-Tapping Screws