Shop All Wood Screws
Hillman
Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive
Mfr # 116895
Zoro # G506871132
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Epoxy Coated
- Thread Type Serrated Hi-lo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116895
- Zoro # G506871132
- UPC # 38902133885
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hex |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Thread Type | Serrated Hi-lo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9098SS)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (N01200.062.0300)
- HILLMAN Wood Screw, 1/4 in, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116906)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116905)
- HILLMAN Wood Screw, #10, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116898)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- HILLMAN Wood Screw, #4, 3/4 in (40004)
- HILLMAN Wood Screw, #6, 5/8 in (80162)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- Hillman Wood Screws