Shop All Wood Screws
Hillman
Wood Screw, #10, 1-1/2 in, Powder Coat Steel Round Head External Hex Drive
Mfr # 117506
Zoro # G106871105
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 117506
- Zoro # G106871105
- UPC # 637678100901
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | External Hex |
Material | Steel |
Finish | Powder Coat |
Item | Wood Screw |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0075)
- ZORO SELECT #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0125)
- ZORO SELECT M6-1.00 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.060.0045)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- HILLMAN Hillman Fasteners 42483 10 x 2.5 Bronze Wood Screw (196747)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116724)
- HILLMAN Wood Screw, #8, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5790)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive (42479)
- HILLMAN Wood Screw, #6, 5/8 in (80162)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- Hillman Self-Tapping Screws