Shop All Wedge Anchors
Hillman
Wedge Anchor, 3/8" Dia., 5" L
Mfr # 5305396
Zoro # G209203100
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5305396
- Zoro # G209203100
- UPC # 8236561586
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Details
Item | Wedge Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- CALBRITE Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/2 in Ht, Plain Stainless Steel (S60700UB00)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ZORO SELECT M4-0.70 x 47.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040500-025P1)
- HILLMAN Wedge Anchor, 1/2" Dia., 2-3/4" L (5305404)
- HILLMAN Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 10 PK (5305214)
- HILLMAN Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated (371940)
- HILLMAN Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated (371930)
- HILLMAN WEDGE ANCHOR 1/2 X 7 STEEL ZINC (371944)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- ZORO SELECT Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK (10084B7)
- Hillman Concrete Anchors