Shop All Wedge Anchors
Hillman
Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated
Mfr # 371932
Zoro # G206889994
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 371932
- Zoro # G206889994
- UPC # 8236680423
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Thread Size | 3/8" |
Details
Item | Wedge Anchor |
Material | Steel |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (4324CH188)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (39004)
- HILLMAN Wedge Anchor, 1/2" Dia., 2-3/4" L (5305404)
- HILLMAN WEDGE ANCHOR 1/2 X 7 STEEL ZINC (371944)
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- HILLMAN Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 10 PK (5305214)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- HILLMAN Wedge Anchor, 3/8" Dia., 5" L (5305396)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- Hillman Concrete Anchors