Shop All Picture Hangers & Mirror Hanging Hardware
Hillman
WallDriller Gold Drywall Picture Hook 35 lb 4 pk, 10PK
Mfr # 122399
Zoro # G009200712
product price: $3.75
/pk 10, $0.38/ea
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122399
- Zoro # G009200712
- UPC # 8236800111
- Country of Origin Canada
- Category Picture Hangers & Mirror Hanging Hardware
Details
Item Type | Picture Hook |
Material | Brass |
Description
Hillman Self-Drilling Wall Driller Picture Hangers are easy to install and ensure a strong durable hold. Works great in drywall. First mark drilling location. Use screw driver or power drill on the light setting to drill into place. Available in 35lb and 50lb weight ratings. Available in brass and white finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- CRAWFORD Vinyl Coated Gray Steel Small Storage Hook 5 lb. cap. (SS21-20)
- NATIONAL HARDWARE ORN REV T-HINGE BLK 4IN (N881-904)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- HILLMAN Hillman Fasteners 195811 4.5 x 0.25 in. Tite Black Ceramic Exterior Lumbertite Screws - Pack of 50 (195811)
- HILLMAN 4Pkclr Mirr Rosette/Bud (122200)
- HILLMAN 4Pk Lg D-Ring Hanger (122318)
- HILLMAN MegaHook Brass-Plated Gold Heavy Duty Picture Hook 100 lb 1 pk, 5PK (122410)
- HILLMAN AnchorWire Antique Round Ring Hanger 2 pk, 10PK (122214)
- HILLMAN Brass Wire 20Ga 50 Ft (50151)
- HANGMAN Small Sawtooth Hangers (SWT10)
- Hillman Picture Hangers & Mirror Hanging Hardware