Shop All Keys
Hillman
Traditional Key House/Office Universal Key Blank Double, 5PK
Mfr # 85197
Zoro # G809199872
product price: $4.59
/pk 5, $0.92/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | House/Office |
Item | Universal Key Blank |
Material | Brass |
Description
Keep your possessions safe with this durable and cost effective key. The wide flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright long-lasting finish this key is multifunctional and reliable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 7.8mm ID, PK100 (ZUSAH1.9X7.8)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- HILLMAN Traditional Key House/Office Key Blank 62 S22 Single For Sargent Locks, 4PK (88550)
- HILLMAN Traditional Key House/Office Key Blank 69 M1 Single For Master Locks, 10PK (88904)
- HILLMAN Flip Key FRD059H (448596)
- HILLMAN KeyKrafter Automotive Key Blank 19 1628P Double For Chrysler, 10PK (89508)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2002 CO89 Single, 4PK (532002)
- HILLMAN Axxess+ Automotive Key Blank 14R1 Double, 5PK (87008)
- ILCO Ilco: Key Blanks, EZ1-KW1 FITS SOME IMPORTS (ILCO-EZ1-KW1)
- Hillman Keys