Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 6" L, 5 PK
Mfr # 41427
Zoro # G607068448
product price: $21.85
/pk 5, $4.37/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41427
- Zoro # G607068448
- UPC # 8236428926
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Description
12Pk 1/8X4 Toggle Bolt, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 40 mm L, 50 PK (M55010.040.0040)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.100.0250)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1020KPP188)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- Hillman Hollow Wall Anchors