Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 4" L, Steel, 6 PK
Mfr # 5031
Zoro # G109204573
product price: $2.15
/pk 6, $0.36/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 4"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5031
- Zoro # G109204573
- UPC # 8236032314
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01330.062.0002)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Low Carbon, Pk12 (16950)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04360.050.0175)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 10 PK (5069)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- Hillman Hollow Wall Anchors