Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 4" L, Steel, 6 PK
Mfr # 5025
Zoro # G809204576
product price: $2.99
/pk 6, $0.50/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 4"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5025
- Zoro # G809204576
- UPC # 8236032277
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05173)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- Hillman Hollow Wall Anchors