Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 4" L, 6 PK
Mfr # 5031
Zoro # G907093164
product price: $14.25
/pk 6, $2.38/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5031
- Zoro # G907093164
- UPC # 8236032314
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Description
1/4X3 Rh Tog Bolt, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040250-025P1)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN 372514 0.312 x 4 in. Mini Toggle Bolt (5107255)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- Hillman Hollow Wall Anchors