Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 4" L, 5 PK
Mfr # 41429
Zoro # G307068519
product price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41429
- Zoro # G307068519
- UPC # 8236428964
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Description
6Pk 1/4X3 Rh Tog Bolt, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- PFLITSCH Lock Nut, M20-1.50, Polyamide (1420/220N)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-3/8X.407)
- POWERS 3/8in x 3in Power-Stud+ SD2 Strength Design Wedge Exp Anchors, 50PK (POW 7413SD2)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 100 PK (B63266.050.0001)
- Hillman Hollow Wall Anchors