Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3/8" L, 6 PK
Mfr # 5104
Zoro # G609204561
product price: $2.19
/pk 6, $0.37/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Hollow Block
- Anchor Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5104
- Zoro # G609204561
- UPC # 8236032543
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3/8" |
Details
Item | Toggle Bolt |
Compatible Material | Drywall; Hollow Block |
Head Type | Pan |
Description
Pop toggles work with various diameter sheet metal screws. They are ideal for anchoring into hollow base materials such as drywall and will also hold strong in solid materials such as wood studs concrete or block. Then anchor is corrosion resistant. Pre-drilling is required for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/2 in, Wafer Head Phillips Drive (NPWD101121)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50 (2UHV1)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04110.160.0040)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- Hillman Hollow Wall Anchors