Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, Steel
Mfr # 51827
Zoro # G203913838
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Length 3"
- Usable Length 3 in
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 51827
- Zoro # G203913838
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Description
Features
- 1/8" x 3"
- Requires 3/8" Bit
- Slotted round head screw
- Zinc plated steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWIS0-80-100P)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 25 PK (3305000)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length (1GB50)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/2 in Shank, Steel (9900217)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- MIDWEST FASTENER Screw Anchor, 1-5/16" L, Plastic, 100 PK (04276)
- Hillman Hollow Wall Anchors