Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, Steel
Mfr # 5107289
Zoro # G603979434
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Length 3"
- Material Steel
- Head Type Round
- Usable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5107289
- Zoro # G603979434
- UPC # 8236766134
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 6 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Description
Features
- Size : 3/8"-16 x 6"
- Requires 7/8" Bit
- Slotted round head screw
- Zinc plated steel
- Boxed/10
- Dimension: 3.3" H x 4.5" W x 6.8" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-17-)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55530.100.0001)
- ZORO SELECT M3-0.50 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0040)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0150)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- Hillman Hollow Wall Anchors