Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, Steel, 5 PK
Mfr # 41428
Zoro # G209204565
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41428
- Zoro # G209204565
- UPC # 8236428940
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Znc, PK10 (U39101.031.0200)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.025.0125)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11072.062.0001)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 80 PK (R-S0-UNO1/4+6-1 - C)
- Hillman Hollow Wall Anchors