Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, Steel, 5 PK
Mfr # 41422
Zoro # G506900368
product price: $27.39
/pk 5, $5.48/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Length 3"
- Material Steel
- Head Type Round
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41422
- Zoro # G506900368
- UPC # 8236047820
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Description
10Pk 5/8-3/4" Lg Toggle, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5100GUSA-010BX)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- Hillman Hollow Wall Anchors