Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, Steel
Mfr # 41426
Zoro # G906900340
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Length 3"
- Material Steel
- Head Type Round
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41426
- Zoro # G906900340
- UPC # 8236047837
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0310075USA-100BX)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37500.025.0001)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- HILLMAN Screw Anchor, 1" L, Nylon, 5 PK (41404)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN STRAP-TOGGLE 1/4 IN STEEL (375358)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- Hillman Hollow Wall Anchors