Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 3" L, 5 PK
Mfr # 41428
Zoro # G707067174
product price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41428
- Zoro # G707067174
- UPC # 8236428940
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Details
Item | Toggle Bolt |
Description
8Pk 3/16X4 Rh Tog Bolt, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (WWG300187018736)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 15 PK (63826)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.062.0200)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN 370054 Spring Wing Toggle Bolt - 0.19 x 3 in., 50PK (735837)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- Hillman Hollow Wall Anchors