Shop All Hollow Wall Anchors
Hillman
Toggle Bolt, 1-1/4" L, 5 PK
Mfr # 41414
Zoro # G409204570
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Hollow Block
- Anchor Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41414
- Zoro # G409204570
- UPC # 8236047806
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Toggle Bolt |
Compatible Material | Drywall; Hollow Block |
Head Type | Pan |
Description
Pop toggles work with various diameter sheet metal screws. They are ideal for anchoring into hollow base materials such as drywall and will also hold strong in solid materials such as wood studs concrete or block. Then anchor is corrosion resistant. Pre-drilling is required for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Plain Finish (56106)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1634)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.64 in Head Ht, 2 in Lg, 25 PK (TSI0250200S0-025P)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650524)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN 370109 0.13 x 2 in. Truss Head Toggle Bolt, 50PK (846334)
- HILLMAN STRAP TOGGLE 1/4 IN NYLON (41985)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- HILLMAN Toggle Bolt, 3" L, Steel, 5 PK (41426)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- Hillman Hollow Wall Anchors