Shop All Fully-Threaded Rods & Studs
Hillman
Threaded Rod, 3/8, 6
Mfr # 5025459
Zoro # G704031659
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5025459
- Zoro # G704031659
- UPC # 39557193132
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8 |
Details
Item | Threaded Rod |
Description
Features
- Diameter-3/8 in. Length-72 in.
- Material-Galvanized Steel
- Thread Type-Coarse
- Low carbon steel threaded rod grade 2
- Great for hangers, anchor bolts, U-bolts and clamps
- Material grade 1008
- Baked for improved corrosion resistance
- Will not crack or flake when bent
- Size: 0.37 in. Dia.
- Country of Origin: United States
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- ZORO SELECT #2-56 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0075)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Steel Round Head Torx Drive, 250 PK (ST516X212B)
- HILLMAN 0.62 in. Dia. x 72 in. Galvanized Steel Threaded Rod (5025455)
- HILLMAN 0.37 in. Dia. x 36 in. Galvanized Steel Threaded Rod (5025454)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56225)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32471)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish, 10 PK (36762)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 8-32, Plain Finish (36194)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 6 PK (34024)
- Hillman Fully-Threaded Rods & Studs