Shop All Thread Cutting & Forming Screws
Hillman
Thread Cutting Screw, 1/4" x 4 in, Bronze Epoxy Premium Coated Flat Head Torx Drive
Mfr # 240677
Zoro # G504012018
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Finish Bronze Epoxy Premium Coated
- Materials for Use With Multi-Material
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 240677
- Zoro # G504012018
- UPC # 38902133380
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Bronze Epoxy Premium Coated |
Materials for Use With | Multi-Material |
Item | Thread Cutting Screw |
Interior/Exterior | Exterior |
Description
Features
- Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
- Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
- Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
- Bit included in pack provides stable driving no wobbling
- Pack of 8
- Finish: Bronze Epoxy Premium Coated
- Size: 0.25 x 4"
- Country of Origin: Taiwan
- Weight: 1.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.062.0900)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.050.1000)
- HILLMAN D SCREW 10X3 in. TAN 8KEG (49326)
- ZORO SELECT Thread Forming Screw, #4-20 x 1 in, Wax Steel Pan Head Torx Drive, 10000 PK (0416LTPB)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK (675609)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 500 PK (494761)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (606626)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 7000 PK (401796)
- Hillman Thread Cutting & Forming Screws