Shop All Thread Cutting & Forming Screws
Hillman
Thread Cutting Screw, #10 x 3 in, Bronze Epoxy Premium Coated Flat Head Torx Drive
Mfr # 240674
Zoro # G204012004
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Finish Bronze Epoxy Premium Coated
- Materials for Use With Multi-Material
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 240674
- Zoro # G204012004
- UPC # 38902133311
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Bronze Epoxy Premium Coated |
Materials for Use With | Multi-Material |
Item | Thread Cutting Screw |
Interior/Exterior | Exterior |
Description
Features
- Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
- Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
- Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
- Bit included in pack provides stable driving no wobbling
- Pack of 15
- Finish: Bronze Epoxy Premium Coated
- Size: 10 x 3"
- Country of Origin: Taiwan
- Weight: 1.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-832-S-12)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-318-G100)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0456)
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 2in Grade 18-8 Stainless Steel 10PK (9177609)
- HILLMAN D SCREW 10X3 in. TAN 8KEG (49326)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (606611-100)
- ZORO SELECT Thread Forming Screw, #4-24 x 1/4 in, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (0404ABZP)
- ZORO SELECT Thread Cutting Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (1212FPF)
- ZORO SELECT Thread Forming Screw, #12-11 x 1/2 in, Wax Steel Pan Head Phillips Drive, 5000 PK (1208LPP)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/4 in, Plain Steel Flat Head Square Drive, 3500 PK (1012FQU300)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK (0808FPT)
- Hillman Thread Cutting & Forming Screws