Shop All Shears, Pruners & Loppers
Hillman
The Hillman Group 47813 6 In. Landascape Timber Screw
Mfr # 6146443
Zoro # G804047093
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 6146443
- Zoro # G804047093
- UPC # 747925370947
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Requires no predrilling.
- Heat treated steel.
- Easy to remove when needed.
- Safer than using spikes or rebar.
- Installs with good rechargeable drill, use 14 volts or larger.
- Used for landscape timbers, fencing, log homes, headerboards, pole barn construction and retaining walls.
- Size - 6 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- HYDRORAIN Elbow, 1/2 in. Tube x 3/4 in. MIPT, 80 psi (37971)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- DYNATRAP DYNATRAP 43050-R Light Bulb, 26 W (43050)
- HILLMAN The Hillman Group 47807 10 In. Landascape Timber Screw Carded (6146658)
- SILKY SAWS Silky Blade SUGOI 360mm XL teeth (391-36)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- CORONA TOOLS Hedge Shear, Comfort Gel (HS 4244)
- CORONA TOOLS Corona BP3214 Bypass Pruner With ShockGuard Bumpers (BP3214)
- SWANSON TOOL CO Swanson Tool 363510140 S0101CB Speed & Square Combo Set (363510140)
- GRILLGEAR No.6-3 Cutting Blade For F-6 Pruner (GR720616)
- Hillman Lawn & Garden Tools