Shop All Shears, Pruners & Loppers
Hillman
The Hillman Group 47812 4 In. Landascape Timber Screw
Mfr # 6146302
Zoro # G704047070
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 6146302
- Zoro # G704047070
- UPC # 747925370930
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Requires no predrilling.
- Heat treated steel.
- Easy to remove when needed.
- Safer than using spikes or rebar.
- Installs with good rechargeable drill, use 14 volts or larger.
- Used for landscape timbers, fencing, log homes, headerboards, pole barn construction and retaining walls.
- Size - 4 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 15 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-13-P)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- WIRTHCO Wirthco 24440 Fuse FMX 40A Low Profile (24440)
- A & I PRODUCTS Classical V-Belt (1/2" X 33.5") 15" x4" x1" (A-A31.5)
- HILLMAN The Hillman Group 47807 10 In. Landascape Timber Screw Carded (6146658)
- HILLMAN The Hillman Group 47813 6 In. Landascape Timber Screw (6146443)
- ARS Tree Pruner, Aluminum Pole, 6 Feet, Cut Cap 34 Inch (LA-180LR18)
- LANDSCAPERS SELECT Shears Grass Bypass Forged (GG485)
- GARDENCARE Ratchet Deluxe Shear (GA146576)
- ARS Replacement Rod Set For ARS Long-reach Pruner (SP-LA237)
- GARDENCARE Onion and Sheep Heavy Duty Shear (GA146574)
- Hillman Lawn & Garden Tools