Hillman

T NUT #10-24 CD 4


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Size #10
  • Material Steel
  • Finish Zinc Plated
  • System of Measurement SAE
  • Thread Type Coarse
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hillman
  • MFR # 6263
  • Zoro # G410518949
  • UPC #
    8236035278
  • Country of Origin Taiwan, Province of China
  • Category T-Nuts

Dimensions

Thread Size #10

Details

Item Tee Nut
Material Steel
Finish Zinc Plated
System of Measurement SAE
Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.