Shop All Split Lock Washers
Hillman
Split Lock Washer, For Screw Size 5/8 in Hot Dipped Galvanized Finish
Mfr # 56509
Zoro # G003713577
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- For Screw Size 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 56509
- Zoro # G003713577
- UPC # 8236131970
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Details
Item | Split Lock Washer |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
Features
- 5/8"
- Hot dip galvanized
- Boxed 100
- Dimension: 2" H x 4.5" W x 3.5" L
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- GREENLEE Conical Anchor Kit, #10 x 1" (84012)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN 100Pk 1/4 Lock Washer (300018)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- HILLMAN 50Pk 7/16 Lock Washer (300027)
- HILLMAN GALV SPLIT LOCKWASH 3/8 (811056)
- HILLMAN 100Pk #10 Lock Washer (830662)
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37200.060.0001)
- Hillman Split Lock Washers