Shop All Split Lock Washers
Hillman
Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish
Mfr # 830668
Zoro # G206694796
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size 5/16 in
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 830668
- Zoro # G206694796
- UPC # 8236142884
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- HILLMAN 914756 1 x 20 in. M6 Phillips Pan Head Machine Screw (5166756)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- HILLMAN GALV SPLIT LOCKWASH 3/8 (811056)
- HILLMAN SPLT LCK WSH Y GR.8 3/4 (300324)
- HILLMAN 100Pk #10 Lock Washer (830662)
- HILLMAN 25Pk 5/8 Lock Washer (300321)
- HILLMAN 25Pk 5/8 Lock Washer (300036)
- HILLMAN 50Pk 1/2 Lock Washer (300030)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- Hillman Lock Washers