Shop All Split Lock Washers
Hillman
Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK
Mfr # 300303
Zoro # G501113756
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Inside Diameter 1/4 in
- Approx. Pkg. Qty. 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 300303
- Zoro # G501113756
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Inside Diameter | 1/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Approx. Pkg. Qty. | 100 |
Washer Basic Material | Steel |
Color | Yellow |
Fastener Finish | Yellow Dichromate |
Package Weight | 0.25 lb |
Style | Split |
Package Type | C-Pak |
Description
Split Lock Washer, Flat Washer Type Split Lock, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (SSKCIA0250031USA-100BX)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 316, Plain Finish (44882)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.0D)
- HILLMAN 100Pk 1/4 Lock Washer (300018)
- HILLMAN 25Pk 5/8 Lock Washer (300036)
- HILLMAN Split Lock Washer, Steel, Zinc Plated Finish, 10 PK (6606)
- HILLMAN SPLT LCK WSH Y GR.8 3/4 (300324)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- HILLMAN 50Pk 1/2 Lock Washer (300315)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M55450.240.0001)
- Hillman Lock Washers