Shop All Split Lock Washers
Hillman
Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish
Mfr # 300015
Zoro # G306694801
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 300015
- Zoro # G306694801
- UPC # 8236090468
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Flat Washer, For Screw Size M4 , Titanium (0007275)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40778)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 10 PK (FBMHEXB101516P10)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01063)
- HILLMAN 100Pk 1/4 Lock Washer (300303)
- HILLMAN 100Pk 5/16 Lock Washer (300021)
- HILLMAN 300318 0.562 in. Split Lock Washer Zinc Dichromate - Grade 8 (5304696)
- HILLMAN 100Pk #8 Lock Washer (300012)
- HILLMAN 100Pk 3/8 Lock Washer (300309)
- HILLMAN 50Pk 1/2 Lock Washer (300030)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- Hillman Split Lock Washers